Zoro Homepage

13 in x 8 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 22XK33

  • Zoro # G2976088


product price: $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XK33
Zoro #
G2976088
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
13 in
Inside Width
8 in
Inside Height
8 in
Outside Width
8 3/8 in
Wall Thickness
1/8 in
Outside Height
8 5/8 in
Outside Length
13 3/8 in
Inside LxWxH
13x8x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 13 in, Inside Width 8 in, Inside Height 8 in, 13x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 in, Outside Width 8 in, Outside Height 8 in, 13 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 12 in to 13 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.