Shop All Plastic Bags
Zoro Select
13" x 12" Open Poly Bags, 1 mil, Clear
Mfr # 5DRL6
Zoro # G1518666
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 12"
- Length 13"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 5DRL6
- Zoro # G1518666
- UPC # 654866021640
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 13" |
Depth | 0 |
Size | 13" x 12" |
Details
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 12 in, Length 13 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes, Plastic Comb Bindings, 3/8in Diameter, 55 Sheet Capacity, Black, 25 Combs/pack (52322)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- SMEAD Folder, File, Krft, Lgl, 1/3Ast Pk (SMD15734)
- CURIOSITYCURIOSIDAD Horse Walking Cane White (CU2184085)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- Zoro Select Plastic Bags