Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32" Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-100312A

  • Zoro # G9560844


product price: $16.69
/ea
Sold in multiples of 7 for $116.83

Key Features

Overall Length
1 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/32 in
Number of Flutes
2
Shank Dia.
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-100312A
Zoro #
G9560844
UPC #
888226151290
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Drill Bit Size
1/32 in
Shank Dia.
1/32 in
Flute Length
5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
10xD
Drilling Depth
5/16"
Maximum Drilling Depth
5/16 in
Drill Length Class
Jobber-Length
Shank Length
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
450
Drill Bit Grouping
Drill Bit
Application
Metalworking
Decimal Equivalent
0.0313
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Material Grade - Machining
C2
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Web Thinning
Thinned
Web Construction
Split
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0313, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.