Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32" High Grade Buna-N Rubber Roll, 36"x10 ft., Black, 50A

  • Mfr # BULK-RS-BHS50-204

  • Zoro # G0309051


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS50-204
Zoro #
G0309051
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
10 ft
Width
36"
Length
10 ft.
Thickness
1/32"
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 510
Grade
High Strength
Max. Temp. (F)
225 Degrees F
Color
Black
Type
High Grade
Material
Buna-N
Application
Oil Resistant
Texture
Smooth
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+0.016 in/0 in
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Density
1.35 g/cc
Oil Resistance
Excellent
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.