Zoro Homepage

1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A

  • Mfr # BULK-RS-BHS60-906

  • Zoro # G6252373


product price: $16.95
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-906
Zoro #
G6252373
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1/32"
Length
24"
Width
12"
Overall Thickness
0.03125 in
Overall Length
24 in
Overall Width
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.