Zoro Homepage

1/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A

  • Mfr # BULK-RS-N70MIL-36

  • Zoro # G3435022


product price: $45.75
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70MIL-36
Zoro #
G3435022
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
3 ft
Length
36"
Width
36"
Thickness
1/32"
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.03125 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
250 %
Finish
Smooth
Standards
MIL-R-3065D SC 715 F2
Grade
Military
Color
Black
Type
Military Specification
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Compression Set
30 %
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Fair
Density
1.35 g/cc
Texture
Smooth
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Shape
Sheet
Tensile Strength
1,800 psi
Tear Strength
20 N/mm
Weather Resistance
Excellent
Water Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-3065D SC 715 F2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,800 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.