CAD
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 50 PK
- Mfr # U16250.025.0001
- Zoro # G2503089
CAD Available
product price:Â
$
5.49
/pk of 50, $0.11/ea
Key Features
CAD Drawing
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Overall Height
0.47 in
Maximum Wing Span
1-1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U16250.025.0001
- Zoro #
- G2503089
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.47 in
- Height
- 0.34 to 0.47 in
- Dia./Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
Description
Wing Nut, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards ASME B18.6.9, Maximum Wing Span 1 3/32 in, Overall Height 0.47 in, System of Measurement Inch, Pack Size Small Pack, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.