Zoro Homepage

CAD Viewer & Download Files

1/4"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # U07000.025.0100

  • Zoro # G3399821

CAD Available

product price: $12.99
/pk 100, $0.13/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07000.025.0100
Zoro #
G3399821
UPC #
082893287485
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
1 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.375 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
1 in

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Class
3A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Type
Coarse
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Thread Fit
3A
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.