Shop ZORO SELECT
See all product information
Create Account
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.469 in Ht, 1 in Max Wing Span, 10 PK
- Mfr # 0-CD-724B87-
- Zoro # G3450885
product price:Â
$
20.79
/pk 10, $2.08/ea
Key Features
Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Height
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-724B87-
- Zoro #
- G3450885
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Wing Nut
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Zinc Plated
- Maximum Wing Span
- 1 in
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Rockwell Hardness
- HB 82-92
- Basic Material
- Steel
- Wing Span
- 1 in
- Fastener Thread Direction
- Right Hand
- Material Grade
- Grade 2
- Fastener Finish
- Zinc
- Fastener Thread Type
- UNC (Coarse)
- Nut Style
- Wing Nut
- Tensile Strength
- 50,000 psia
- Wing Span - Maximum
- 1 in
- Series
- Fig. 724
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Maximum Wing Span 1 in, Overall Height 0.469 in, Base Diameter 3/4 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.