Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK
Mfr # U01200.025.0225
Zoro # G5337884
product price:Â
$
6.95
/pk of 50, $0.14/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.025.0225
- Zoro #
- G5337884
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC19
- Tensile Strength
- 120,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Threadlocker Minimum Temperature
- 1/4"-20
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01200.025.0225 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This product adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are commonly used in professional settings.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: Its length of 2-1/4 inches suggests potential depth of insertion into materials.
- Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from various international manufacturers offering a diverse range of options in terms of quality and price.
- Material: Made from steel, a material often associated with strength, durability and use in various industrial applications.
- Material Grade/Class: Grade 5 standard is typically associated with high strength, hardness and resistance properties that may be suitable for demanding applications
- Tensile Strength: Tensile strength rated at 120,000 psi suggesting potential performance under stress conditions
- Thread Direction & Size : Right hand thread direction means it tightens clockwise; Thread size is 1/4"-20 indicating fit with corresponding nuts or holes