Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK
- Mfr # U04104.025.0225
- Zoro # G5328407
product price:Â
$
10.59
/pk of 50, $0.21/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.025.0225
- Zoro #
- G5328407
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC33
- Proof Load
- 120,000 psi
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 1/4"-20
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U04104.025.0225 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: This screw has a length of 2-1/4 inches, suitable for various applications.
- Finish: The Zinc Yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers, offering diverse quality and price options.
- Material: Constructed from steel; the material properties may affect its strength, durability and corrosion resistance.
- Material Grade/Class: Grade 8 standard refers to certain expected levels of strength, hardness and resistance properties. Suitability depends on specific application requirements.
- Rockwell Hardness: HRC33 rating denotes a particular level of hardness or resistance to penetration. This may impact the product's overall performance depending on usage conditions.
- Tensile Strength: With a rated tensile strength of 150,000 psi under ideal conditions; actual performance may vary based on use environment
- Thread Direction & Size : Right hand thread direction implies that tightening occurs in a clockwise motion. The thread size is specified as 1/4"-20 but compatibility with other components should be confirmed by user
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.