Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 1/4"-20, Steel, PK2200
- Mfr # HCI802501001-2200P
- Zoro # G423559564
product price:Â
$
222.99
/pk of 2200, $0.10/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Thread Size
1/4"-20
Includes Nut
No
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802501001-2200P
- Zoro #
- G423559564
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
- Head Height
- 5/32 in
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Nut
- No
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.