Shop ZORO SELECT
See all product information
Create Account
1/4-20 Hex Head Cap Screw, Zinc Carbon Steel, 1600 PK
- Mfr # 494009-B1
- Zoro # G7971975
product price:Â
$
104.99
/pk of 1600, $0.07/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/4-20
Head Width
7/16 in
Material
Carbon Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 494009-B1
- Zoro #
- G7971975
- UPC #
- 087302016588
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
- Rockwell Hardness
- HRB 69 to 100
- Tensile Strength
- 60,000 psi
- Type
- Low Strength
- Basic Material
- Steel
- Head Type
- Hex
- Fastener Industry Standards
- ASME B18.2.1
- Fastener Finish
- Zinc Yellow
- Fastener Thread Style
- Partially Threaded
- Material Grade
- Grade 8
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Thread Size
- 1/4-20
- Head Width
- 7/16 in
- Min. Thread Length
- 3/4 in
- Head Height
- 11/64 in
- Dia./Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.