This item is Discontinued.

Zoro Select 1/4"-20 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK NAS1352N4-8

1/4"-20 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (Discontinued)

  • Mfr # NAS1352N4-8
  • Zoro # G3205937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1352N4-8
Zoro #
G3205937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
3/16 in
Head Height
0.25 in
Thread Length
1/2 in
Vented Hole Size
Not Vented
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Fastener Length
1/2 in
Head Diameter
0.375 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20
Length
1/2 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Passivated
Min. Tensile Strength
160,000 psi
Standards
QQ-P-35
Item
Mil Spec Socket Head Cap Screw
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Style
Fully Threaded
Rockwell Hardness
C33 to C42
Thread Direction
Right Hand
Thread Type
Coarse
Finish Type
Plain
Material Type
Steel
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
QQ-P-35
Tensile Strength
160,000 psi
Fastener Finish
Plain
Fastener Industry Standards
QQ-P-35
Screw Style
Mil Spec Socket Head Cap Screw
Basic Material
Steel
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.