Zoro Select
1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK
Mfr # PK1420-34SHC-01
Zoro # G5571321
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Size 3/16 in
- Material PEEK
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 3" L, Stainless Steel Plain, 100 PK (05906-PWR)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (WW-5850)
- J.W. WINCO GN606-10X32-.500-AN Socket Head Cap Screw (606-10X32-0.500-AN)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22085.075.0625)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51030.037.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.060.0020)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.062.0225)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.050.0012)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.050.0080)
- Zoro Select Socket Head Cap Screws