Zoro Homepage

1/4"-20 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 2 in Length

  • Mfr # ZHF60214C32

  • Zoro # G910397044


product price: $16.19
/ea

Key Features

Flat Head
Hex Drive
Thread Size
1/4"-20
Screw Length
2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZHF60214C32
Zoro #
G910397044
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
2 in
Drive Size
1/8 in
Head Height
0.105 in
Fastener Length
2 in
Head Diameter
0.531 in
Maximum Head Height
0.105 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Inch
Rockwell Hardness
B83
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Material Grade/Class
316
Manufacturer Location
Made in US
Countersink Angle
100 Degrees
Minimum Yield Strength
30,000 psi
Pack Size
Small Pack
Thread Fit
3A
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 0.105 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products