1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain 18-8 Stainless Steel, 1-3/16 in Length
Mfr # ZPS60114C12
Zoro # G2466287
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
1-3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPS60114C12
Zoro #
G2466287
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
1-3/16 in
Drive Size
3/16 in
Head Height
0.312 in
Thread Length
7/16 in
Min. Thread Length
7/16 in
Head Diameter
0.375 in
Minimum Thread Length
7/16 in
Flange Diameter
9/16 in
Flange Thickness
0.063 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
1 3/16 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 1 3/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.