Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 13/16 in Length

  • Mfr # ZPS60214C06

  • Zoro # G2464458


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
13/16 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS60214C06
Zoro #
G2464458
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
13/16 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.312 in
Thread Length
7/16 in
Min. Thread Length
7/16 in
Flange Thickness
0.063 in
Minimum Thread Length
7/16 in
Flange Diameter
9/16 in
Head Diameter
0.375 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
13/16 in

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 13/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.