Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 4-5/16 in Length

  • Mfr # ZPS60214C62

  • Zoro # G2464178


product price: $51.29
/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
1/4"-20
Screw Length
4-5/16 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS60214C62
Zoro #
G2464178
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
4-5/16 in
Drive Size
3/16 in
Head Height
0.312 in
Thread Length
7/16 in
Vented Hole Size
Not Vented
Min. Thread Length
7/16 in
Flange Thickness
0.063 in
Minimum Thread Length
7/16 in
Head Diameter
0.375 in
Flange Diameter
9/16 in
Dia./Thread Size
1/4"-20
Head Dia.
0.375 in
Length
4 5/16 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
AMPG 2013 ZPS.01
Thread Fit
3A
Pack Size
Small Pack
Material Grade/Class
316
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical Flanged
Fastener Industry Standards
Not Listed
Basic Material
Stainless Steel
Fastener Finish
Plain
Material Grade
316

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 4 5/16 in, Head Height 0.312 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products