Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3 in Length, 25 PK

  • Mfr # U51050.025.0300

  • Zoro # G5324557


product price: $9.69
/pk 25, $0.39/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-20
Screw Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51050.025.0300
Zoro #
G5324557
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
3 in
Drive Size
3/16 in
Head Height
0.25 in
Vented Hole Size
Not Vented
Thread Length
1 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Maximum Head Height
6.35 mm
Minimum Head Height
6.2 mm
Head Diameter
0.375 in
Head Dia.
0.375 in
Length
3 in
Dia./Thread Size
1/4"-20

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
B80 to C32
Temp. Range
- 50 Degrees F to 550 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Color
Silver
Thread Type
Coarse
Proof Load
74,000 psi
Seal Material
None
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Minimum Yield Strength
81,000 psi
Includes Washer
No
Resistance Properties
Corrosion Resistant
Sealing Gasket
No
Material Grade/Class
18-8
Head Texture
Knurled
Material Quality Standards
ASTM F837
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Thread Fit
3A
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3, ASTM F837

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 3 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products