Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 2 in Length, 50 PK

  • Mfr # U55050.025.0200

  • Zoro # G5327034


product price: $11.19
/pk 50, $0.22/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-20
Screw Length
2 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55050.025.0200
Zoro #
G5327034
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Screw Length
2 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
1 in
Min. Thread Length
1 in
Maximum Head Height
6.35 mm
Minimum Thread Length
1 in
Head Diameter
0.375 in
Minimum Head Height
6.2 mm
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20
Length
2 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Color
Silver
Proof Load
74,000 psi
Thread Type
Coarse
Minimum Yield Strength
81,000 psi
Seal Material
None
Material Quality Standards
ASTM F837
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Material Grade/Class
316
Thread Fit
3A
Includes Washer
No
Resistance Properties
Corrosion Resistant
Non-Marring Tip
No
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Sealing Gasket
No
Manufacturer Location
Globally Sourced
Head Texture
Knurled
Fastener Industry Standards
ASME B18.3, ASTM F837
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Material Grade
316
Fastener Finish
Plain
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products