
1/4"-20 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 1600 PK
Mfr # 1424BMG
Zoro # G9680117
product price: $224.99
/pk 1600, $0.14/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 1/2 in
Material
Steel
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424BMG
Zoro #
G9680117
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASME B18.2.1
Item
Structural Bolt
Tensile Strength
60,000 psi
Description
Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.