1/4"-20 x 1 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel

  • Mfr # 31-cpm-25c-150

  • Zoro # G216466390


product price: $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78

Key Features

Combination Phillips/Slotted Drive
Pan Head
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
100,000 psi
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-25c-150
Zoro #
G216466390
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Drive Size
#3
Maximum Head Height
11/64 in
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Thread Size
1/4"-20

Details

Type
Machine Screw
Thread Type
Coarse
Tensile Strength
100,000 psi
Drive
Combination Phillips/Slotted
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.