Zoro Homepage

1/4"-20 x 1-1/2 in Slotted Pan Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 4AHD5

  • Zoro # G2489776


product price: $9.79
/pk 50, $0.20/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
Nylon 6/6
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AHD5
Zoro #
G2489776
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Height
0.125 in
Screw Size
1/4 in
Head Width
0.484 in
Maximum Head Height
1/8 in
Maximum Head Width
31/64 in
Overall Length
1 41/64 in
Recommended Hole Size
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
312 psi
Standards
ANSI/ASME B1.1
Item
Machine Screw
Thread Type
Coarse
Pack Size
Small
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Thread Direction
Right Hand
Includes Nut
Nut Not Included
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Type
Machine Screw
Material Grade/Class
6/6

Description

Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.484 in, Head Height 0.125 in, Drive Size Not Applicable, Tensile Strength 312 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.