Shop ZORO SELECT

1/4"-20 x 1 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # ZW1223
  • Zoro # G910395897

product price: 
$
11.69
/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZW1223
Zoro #
G910395897
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Head Height
0.11 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
3/4 in
Screw Size
1/4 in
Head Width
0.755 in
Maximum Head Height
7/64 in
Overall Length
1 39/64 in
Recommended Hole Size
1/4 in
Wire Rope Length
1 39/64 in
Length
1 39/64 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
B83
Features
Fit these Screws into Spaces where Head Height is Important and Other Wide Head Screws Won't Fit, They Have an Ultra-Wide Truss Head to Distribute the Load Over a Large Area for Excellent Holding Pressure
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Type
Machine Screw
Shear Strength
45,000 psi
Thread Fit
2A
Manufacturer Location
Made in USA
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Thread Type
Coarse
Pack Size
Small
Shell Material
Stainless Steel

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Width 0.755 in, Head Height 0.11 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1 1/2 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.