1/4"-20 x 1 1/4 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-btm-25c-125

  • Zoro # G816465946


product price:  $19.39
/pk 50, $0.39/ea

Key Features

Truss Head
Phillips Drive
Screw Size
1/4 in-20
Thread Type
Coarse
Drive Size
#3
Finish
Black Oxide
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-btm-25c-125
Zoro #
G816465946
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Thread Size
1/4"-20
Drive Size
#3
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Height
5/32 in
Maximum Head Width
37/64 in

Details

Thread Type
Coarse
Head Type
Truss
Finish
Black Oxide
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.