1/4"-20 x 1 1/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-25c-125
Zoro # G216462842
product price:Â $9.99
/pk 50, $0.20/eaKey Features
Slotted Drive
Binding Head
Material
Stainless Steel
Maximum Head Height
11/64 in
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-25c-125
Zoro #
G216462842
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Fastener Length
1 1/4 in
Screw Size
1/4 in-20
Overall Length
1 1/4 in
Maximum Head Width
17/32 in
Details
Material
Stainless Steel
Finish
Passivated
Drive
Slotted
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Item
Machine Screw
Head Type
Binding
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.