1/4"-20 x 1 1/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-25c-112

  • Zoro # G316465781


product price:  $9.49
/pk 50, $0.19/ea

Key Features

Phillips Drive
Truss Head
Material
Stainless Steel
System of Measurement
Inch
Drive Size
#3
Tensile Strength
70,000 psi
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-25c-112
Zoro #
G316465781
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
5/32 in
Fastener Length
1 1/8 in
Maximum Head Width
37/64 in
Overall Length
1 1/8 in
Screw Size
1/4 in-20

Details

Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
70,000 psi
Drive
Phillips
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Truss
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 1/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products