1/4"-20 x 1 3/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-25c-175

  • Zoro # G716465824


product price:  $18.99
/pk 50, $0.38/ea

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Maximum Head Width
31/64 in
Finish
Black Oxide
Maximum Head Height
11/64 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-25c-175
Zoro #
G716465824
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Drive Size
#3
Thread Size
1/4"-20
Overall Length
1 3/4 in
Fastener Length
1 3/4 in

Details

Material
Stainless Steel
Head Type
Pan
Finish
Black Oxide
Drive
Phillips
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.