1/4"-20 x 1 3/4 in Slotted Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-stm-25c-175

  • Zoro # G916464931


product price:  $13.29
/pk 50, $0.27/ea

Key Features

Truss Head
Slotted Drive
Finish
Passivated
Tensile Strength
100,000 psi
Maximum Head Width
37/64 in
Maximum Head Height
5/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-25c-175
Zoro #
G916464931
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
37/64 in
Maximum Head Height
5/32 in
Screw Size
1/4 in-20
Fastener Length
1 3/4 in
Thread Size
1/4"-20
Overall Length
1 3/4 in

Details

Finish
Passivated
Tensile Strength
100,000 psi
Head Type
Truss
Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products