1/4"-20 x 1 3/4 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-FP6-25C-175
Zoro # G316461868
product price:Â $3.29
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.87
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Maximum Head Height
5/32 in
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FP6-25C-175
Zoro #
G316461868
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/32 in
Fastener Length
1 3/4 in
Maximum Head Width
17/32 in
Overall Length
1 3/4 in
Drive Size
T30
Thread Size
1/4"-20
Details
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Head Type
Flat
Type
Machine Screw
Resistance Properties
Tamper-Resistant
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Tamper Resistant Screw
Thread Type
Coarse
Drive
Torx
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Drive Size T30, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.