1/4"-20 x 1 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-25c-100
Zoro # G416465407
product price: $16.15
/pk 50, $0.32/eaKey Features
Truss Head
Phillips Drive
Finish
Passivated
Overall Length
1 in
Drive Size
#3
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-25c-100
Zoro #
G416465407
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Drive Size
#3
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Maximum Head Width
37/64 in
Screw Size
1/4 in-20
Fastener Length
1 in
Details
Finish
Passivated
Head Type
Truss
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.