1/4"-20 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-cpm-25c-50
Zoro # G616466174
product price:Â $11.59
/pk 50, $0.23/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Tensile Strength
100,000 psi
Maximum Head Width
31/64 in
Drive Size
#3
Thread Size
1/4"-20
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-cpm-25c-50
Zoro #
G616466174
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Overall Length
1/2 in
Screw Size
1/4 in-20
Fastener Length
1/2 in
Details
Tensile Strength
100,000 psi
Head Type
Pan
Drive
Combination Phillips/Slotted
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Material Grade/Class
316
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.