1/4"-20 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pxm-25C-50
Zoro # G516463266
product price:Â $1.89
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.45
Key Features
Phillips Drive
Flat Head
Fastener Length
1/2 in
Maximum Head Height
7/64 in
Drive Size
#3
Screw Size
1/4 in-20
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pxm-25C-50
Zoro #
G516463266
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Maximum Head Height
7/64 in
Drive Size
#3
Screw Size
1/4 in-20
Overall Length
1/2 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Details
Material
Stainless Steel
Finish
Passivated
Drive
Phillips
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Flat
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.