1/4"-20 x 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-srm-25c-50

  • Zoro # G616465580


product price:  $11.39
/pk 50, $0.23/ea

Key Features

Slotted Drive
Round Head
Material Grade/Class
316
Material
Stainless Steel
Overall Length
1/2 in
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-srm-25c-50
Zoro #
G616465580
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Fastener Length
1/2 in
Thread Size
1/4"-20
Maximum Head Width
15/32 in

Details

Material Grade/Class
316
Drive
Slotted
Item
Machine Screw
Material
Stainless Steel
Head Type
Round
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Passivated
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products