This item is Discontinued.

Zoro Select 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 850 PK B51122.025.0225

1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 850 PK (Discontinued)

  • Mfr # B51122.025.0225
  • Zoro # G1197721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51122.025.0225
Zoro #
G1197721
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/4 in
Drive Size
#3
Head Height
0.175 in
Head Dia.
0.492 in
Maximum Head Height
0.175 in
Head Width
0.477 in
Screw Size
1/4"-20
Minimum Head Height
0.162 in
Maximum Head Width
0.477 in
Minimum Thread Length
2 5/32 in
Minimum Head Width
0.442 in
Overall Length
2 1/4 in
Fastener Length
2 1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Bulk
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Fit
2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Head Width 0.477 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 2 5/32 in, Type Standard Machine Screw, Maximum Head Width 0.477 in, Minimum Head Width 0.442 in, Maximum Head Height 0.175 in, Minimum Head Height 0.162 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.