1/4"-20 x 2 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-25c-275
Zoro # G516465826
product price:Â $9.89
/pk 25, $0.40/eaKey Features
Phillips Drive
Truss Head
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-25c-275
Zoro #
G516465826
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Screw Size
1/4 in-20
Drive Size
#3
Fastener Length
2 3/4 in
Minimum Thread Length
1 1/2 in
Overall Length
2 3/4 in
Maximum Head Width
37/64 in
Maximum Head Height
5/32 in
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
System of Measurement
Inch
Thread Style
Partially Threaded
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.