Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-200

  • Zoro # G216465645


product price: $20.19
/pk 50, $0.40/ea

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Finish
Passivated
Overall Length
2 in
Tensile Strength
70,000 psi
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-25c-200
Zoro #
G216465645
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Thread Size
1/4"-20
Drive Size
#3
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Fastener Length
2 in

Details

Drive
Phillips
Type
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.