Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-25c-200

  • Zoro # G816465700


product price: $23.19
/pk 50, $0.46/ea

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Screw Size
1/4 in-20
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-25c-200
Zoro #
G816465700
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Overall Length
2 in
Maximum Head Width
31/64 in
Drive Size
#3
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Fastener Length
2 in

Details

Type
Machine Screw
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Material Grade/Class
316
Material
Stainless Steel
Head Type
Pan
Finish
Passivated
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.