1/4"-20 x 3 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-25c-350

  • Zoro # G616464934


product price:  $11.29
/pk 25, $0.45/ea

Key Features

Phillips Drive
Round Head
Material Grade/Class
18-8
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in
Type
Machine Screw
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-25c-350
Zoro #
G616464934
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/32 in
Fastener Length
3 1/2 in
Maximum Head Height
11/64 in
Drive Size
#3
Screw Size
1/4 in-20
Thread Size
1/4"-20
Overall Length
3 1/2 in

Details

Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Material
Stainless Steel
Head Type
Round
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products