1/4"-20 x 3 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-25c-350
Zoro # G716465848
product price:Â $12.69
/pk 25, $0.51/eaKey Features
Truss Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Screw Size
1/4 in-20
Drive Size
#3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-25c-350
Zoro #
G716465848
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Drive Size
#3
Overall Length
3 1/2 in
Thread Size
1/4"-20
Fastener Length
3 1/2 in
Maximum Head Width
37/64 in
Maximum Head Height
5/32 in
Details
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Truss
System of Measurement
Inch
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.