1/4"-20 x 3 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ppm-25c-325

  • Zoro # G016466194


product price: $11.15
/pk 25, $0.45/ea

Key Features

Phillips Drive
Pan Head
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Size
#3
Finish
Passivated
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25c-325
Zoro #
G016466194
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Overall Length
3 1/4 in
Minimum Thread Length
1 1/2 in
Screw Size
1/4 in-20
Fastener Length
3 1/4 in

Details

Thread Style
Partially Threaded
Thread Type
Coarse
Finish
Passivated
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Head Type
Pan
Type
Machine Screw
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.