Zoro Homepage

1/4"-20 x 3 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-25c-300

  • Zoro # G816464604


product price: $38.59
/pk 50, $0.77/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Minimum Thread Length
1 1/2 in
Thread Type
Coarse
Overall Length
3 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-25c-300
Zoro #
G816464604
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Overall Length
3 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Fastener Length
3 in
Maximum Head Height
5/32 in
Screw Size
1/4 in-20

Details

System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Material
Brass
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Head Type
Flat
Tensile Strength
50,000 psi
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.