1/4"-20 x 3 in Slotted Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-stm-25c-300

  • Zoro # G716464827


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Slotted Drive
Truss Head
Thread Type
Coarse
Maximum Head Width
37/64 in
Screw Size
1/4 in-20
Material Grade/Class
18-8
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-25c-300
Zoro #
G716464827
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3 in
Maximum Head Width
37/64 in
Screw Size
1/4 in-20
Overall Length
3 in
Maximum Head Height
5/32 in
Thread Size
1/4"-20

Details

Thread Type
Coarse
Drive
Slotted
Material Grade/Class
18-8
Head Type
Truss
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Tensile Strength
100,000 psi
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.