Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
- Mfr # U25141.013.0150
- Zoro # G2814939
product price:Â
$
17.79
/pk of 100, $0.18/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25141.013.0150
- Zoro #
- G2814939
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/2 in
- Drive Size
- #1
- Head Dia.
- 0.244 to 0.279 in
- Head Height
- 0.083 in
- Head Width
- 0.279 in
- Overall Length
- 1 1/2 in
- Maximum Head Width
- 9/32 in
- Maximum Head Height
- 5/64 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #1, Threads per Inch 18, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.