1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24210.025.0075

  • Zoro # G2542154


product price:  $5.15
/pk 100, $0.05/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U24210.025.0075
Zoro #
G2542154
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Head Height
0.472 in
Hole Size
9/32
Head Dia.
0.472 in
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
Head Width
0.477 in
Recommended Hole Size
9/32 in
Screw Size
1/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Temp. Range (F)
0 Degrees to 375 Degrees
Thread Direction
Right Hand
Minimum Temperature
0 Degrees F
Pack Size
Small
Thread Style
Fully Threaded
Maximum Temperature
375 Degrees F
Thread Type
Coarse
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.472 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products