CAD

1/4"-20 x 3/4 in Torx Button Standard Machine Screw, Unfinished A286 Stainless Steel

  • Mfr # ZBM391-286
  • Zoro # G310396036
CAD Available
product price: 
$
29.49
/ea

Key Features

Button Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Drive Size
T30
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBM391-286
Zoro #
G310396036
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Drive Size
T30
Head Height
0.132 in
Minimum Thread Length
3/4 in
Overall Length
7/8 in
Maximum Head Width
7/16 in
Head Width
0.437 in
Maximum Head Height
1/8 in
Screw Size
1/4 in
Recommended Hole Size
1/4 in
Wire Rope Length
7/8 in
Length
7/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Button
Drive
Torx
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
Standards
ASTM A638 GR 660, RoHS Compliant
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
RoHS Compliant
Features
High-Performance Fasteners are Made from A286 Super Alloy, The Screw without Damaging the Recess, This Stainless Steel Material is Useful for Applications Requiring High Strength and Corrosion Resistance Especially in Higher Temperature Applications
Thread Direction
Right Hand
Rockwell Hardness
C24
Material Grade/Class
A286
Thread Fit
2A
Made in North America
Made in North America
Manufacturer Location
Made in USA
Type
Machine Screw
Material Quality Standards
ASTM A638 GR 660
For Use in Systems
Gas Turbines, High Heat/Stress, High-Strength Material Used for Fittings, Valves, Bolts and Shafts, Jet Engines, Super-Charges
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Non-Magnetic, Salt Water-Resistant
Shear Strength
80,000 psi
Thread Type
Coarse
Pack Size
Small
Shell Material
Stainless Steel

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.437 in, Head Height 0.132 in, Drive Size T30, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.