1/4"-20 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-cpm-25c-37
Zoro # G116466339
product price:Â $7.39
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.78
Key Features
Pan Head
Combination Phillips/Slotted Drive
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Drive Size
#3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-cpm-25c-37
Zoro #
G116466339
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Overall Length
3/8 in
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Fastener Length
3/8 in
Maximum Head Width
31/64 in
Details
Head Type
Pan
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Drive
Combination Phillips/Slotted
Tensile Strength
100,000 psi
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.