Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel

  • Mfr # 1-PPE-25C-37

  • Zoro # G014846448


product price: $0.32
/ea
Sold in multiples of 28 for $8.96

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3/8 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPE-25C-37
Zoro #
G014846448
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in
Drive Size
#3
Washer Thickness
1/32 in
Overall Length
3/8 in
Maximum Head Width
31/64 in
Maximum Head Height
11/64 in
Washer Outside Diameter
33/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Dimensional Standards
ASME B18.13
Washer Type
External Tooth
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Includes Washer
Washer Included
Thread Type
Coarse

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 33/64 in, Washer Thickness 1/32 in, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.