1/4"-20 x 4 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-PFM-25C-450

  • Zoro # G116463192


product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38

Key Features

Flat Head
Phillips Drive
Minimum Thread Length
1 1/2 in
Drive Size
#3
Maximum Head Height
5/32 in
Material Grade/Class
18-8
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-25C-450
Zoro #
G116463192
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Drive Size
#3
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Overall Length
4 1/2 in
Fastener Length
4 1/2 in

Details

Head Type
Flat
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Thread Style
Partially Threaded
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products